Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type Q
Mfr # 1C7Q1626
Zoro # G6169642
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Q
- Number of Pins 7
- Finish 626-Satin Chromium Plated
- Material Brass
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C7Q1626
- Zoro # G6169642
- UPC # 00887838144829
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | Q |
Item | Interchangeable Core Cylinder |
Number of Pins | 7 |
Finish | 626-Satin Chromium Plated |
Material | Brass |
Number of Keys | 0 |
For Use With | SFIC Locking Hardware |
Standards | BHMA A156.5 |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type Q, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO UL Heavy Duty Roller Latch with Cast Strike Satin Chrome (1559WA.626)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2222)
- ZORO SELECT 2 3/4 in W x 8 in H zinc plated Tee Hinge (4PB46)
- AMEROCK Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull (BP53535G10)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type E (1C6E1626)
- BEST Satin Chrome Cylinder 1E74C4RP3626 (1E74C4RP3626)
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C6M1626)
- BEST Interchangeable Core, Keyway Type L, 7 Pins (1C7L1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C6G1626)
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, RH (1EE7E4C229RP3626RH)
- Best Door Locks and Deadbolts