Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type L
Mfr # 1C7L1626
Zoro # G6097183
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type L
- Number of Pins 7
- Finish 626-Satin Chromium Plated
- Number of Keys 0
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C7L1626
- Zoro # G6097183
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | L |
Number of Pins | 7 |
Finish | 626-Satin Chromium Plated |
Number of Keys | 0 |
Material | Brass |
For Use With | SFIC Locking Hardware |
Standards | BHMA A156.5 |
Key Type | Keyed Alike |
Mortise/Cylindrical | Cylindrical |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type L, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D)
- SCHLAGE COMMERCIAL Satin Chrome Dummy A170ORB626 (A170ORB626)
- ZORO SELECT O-Ring, Dash 006, PTFE, 0.07 In., PK50 (1RFZ3)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- BEST Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins (1C7A1606)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- BEST Interchangeable Core, Keyway Type TB, 7 Pins (1C7TB1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C7H1626)
- BEST SFIC Rim Housing, Less 7-pin Core, 622, 4 Pack (12E72-S2RP622 (4PK))
- BEST Satin Chrome Cylinder 12E72S2RP626 (12E72S2RP626)
- YALE COMMERCIAL 1-1/8" 6 Pin Mortise Cylinder with Para Keyway US26D (626) Satin Chrome Finish (2153E1R626)
- Best Door Locks and Deadbolts