Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type H
Mfr # 1C6H1626
Zoro # G6104533
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type H
- Number of Pins 6
- Finish 626-Satin Chromium Plated
- For Use With SFIC Locking Hardware
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C6H1626
- Zoro # G6104533
- UPC # 887838146861
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | H |
Item | Interchangeable Core Cylinder |
Number of Pins | 6 |
Finish | 626-Satin Chromium Plated |
For Use With | SFIC Locking Hardware |
Number of Keys | 0 |
Material | Brass |
Standards | BHMA A156.5 |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type H, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock White (50-409-3)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1670020)
- PRIMELINE TOOLS Mirror Door Roller, Unique Housing, 1-1/2 in. Nylon Grooved Roller (Single Pack) (N 6576)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type J (1C7J1626)
- BEST SFIC Disposable Construction Core, Black, 4 Pack (1CC0BP (4PK))
- BEST 6P SFIC Core, C Keyway, Uncombinated, 626, 4 Pack (1C6C1626 (4PK))
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72S2RP3626)
- BEST Mortise Cylinder, Satin Chrome Finish (1E74C129RP3626)
- BEST Interchangeable Core, Keyway Type E, 6 Pins (1C6E1626)
- ILCO Ilco: 1 1/8" Rim Dummy , Satin Chrome (ILCO-7010DC-26D)
- Best Door Lock Accessories