Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type E
Mfr # 1C6E1626
Zoro # G6066207
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type E
- Number of Pins 6
- Finish 626-Satin Chromium Plated
- For Use With SFIC Locking Hardware
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C6E1626
- Zoro # G6066207
- UPC # 887838155672
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | E |
Number of Pins | 6 |
Finish | 626-Satin Chromium Plated |
For Use With | SFIC Locking Hardware |
Number of Keys | 0 |
Material | Brass |
Standards | BHMA A156.5 |
Key Type | Keyed Alike |
Mortise/Cylindrical | Cylindrical |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type E, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Steel Footman Loop Zinc (EMC 6411-H ZN)
- ERIEZ Magnetic Grate, Rare Earth, 6x6x1 1/2In (135677P)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 4-3/8 In, PR (B1-BF438)
- WRIGHT PRODUCTS Universal Knob Latch, White (V670WH)
- BEST Interchangeable Core, Keyway Type J, 7 Pins (1C7J1626)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP626)
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, LH (1EE7E4C229RP3626LH)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C7D1626)
- BEST Interchangeable Core, Keyway Type K, 7 Pins (1C7K1606)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- SARGENT Rim Cylinder, LA Keyway, 1-Bit, US32D, 4 Pack (34 LA 32D (4PK))
- Best Door Locks and Deadbolts