Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type D
Mfr # 1C7D1626
Zoro # G6131912
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type D
- Number of Pins 7
- Finish 626-Satin Chromium Plated
- Number of Keys 0
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C7D1626
- Zoro # G6131912
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | D |
Item | Interchangeable Core Cylinder |
Number of Pins | 7 |
Finish | 626-Satin Chromium Plated |
Number of Keys | 0 |
Material | Brass |
For Use With | SFIC Locking Hardware |
Standards | BHMA A156.5 |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Interchangeable Core Cylinder, Finish 626-Satin Chromium Plated, Material Brass, Keyway Type D, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Miraggio Gold SAMPLE Polished Porcelain Field Tile (ZOR-PT-0648-SAM)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 48x24 (KRPPDW4824PH)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 30" w/ Level and WallDogs, Holds 300 lbs. (HM-30D)
- BEST Satin Chrome Cylinder 1C6D1626 (887838145451)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- BEST Interchangeable Core, Keyway Type TB, 7 Pins (1C7TB1626)
- BEST Interchangeable Core, 6 Pins, A Keyway (1C6A1626)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72S2RP3626)
- BEST Green Cylinder 1CC7A2GREEN (887838144171)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- Best Lockset Cylinders