Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chrome, Keyway Type R, 6 Pins
Mfr # 1C6R1626
Zoro # G2888912
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type R
- Number of Pins 6
- Finish Satin Chrome
- For Use With SFIC Locking Hardware
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 1C6R1626
- Zoro # G2888912
- UPC # 887838159311
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | R |
Item | Interchangeable Core Cylinder |
Number of Pins | 6 |
Finish | Satin Chrome |
For Use With | SFIC Locking Hardware |
Material | Chrome |
Key Type | Keyed Alike |
Mortise/Cylindrical | Cylindrical |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Chrome, Keyway Type R, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 3"D x 7 7/8"H Universal Electrical Cover for StoneWall Faux Stone Siding Panels, Sedona (PNUEC04X08SE)
- OSBORNE WOOD PRODUCTS 10 x 4 1/2 x 5 1/2 Milan Mission Corbel in Red Oak (8013O)
- SCHLAGE COMMERCIAL Schlage Commercial B560P626 Grade 2 Single Cylinder Deadbolt C Keyway KA4 12287 Latch 10094 Strike (B560P626)
- MAJOR Major: LMB-11 - Lock Mounting Bracket For Tubular Latch In Hollow Metal Doors (Economy Version) (MJR-LMB-11)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- BEST Interchangeable Core, Satin Brass, Keyway Type D, 6 Pins (1C6D1606)
- BEST Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins (1C7A1606)
- BEST Interchangeable Core, Satin Brass, Keyway Type E, 6 Pins (1C6E1606)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B81626)
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- ILCO 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin Chro (ILCO-7165SC2-26D-KA2)
- Best Door Locks and Deadbolts