Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chrome, Keyway Type Q, 7 Pins
Mfr # 1C7Q1626
Zoro # G1606221
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Type Q
- Number of Pins 7
- Finish Satin Chrome
- Material Brass
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C7Q1626
- Zoro # G1606221
- UPC # 00887838144829
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core Cylinder |
Keyway Type | Q |
Number of Pins | 7 |
Finish | Satin Chrome |
Material | Brass |
Number of Keys | 0 |
For Use With | SFIC Locking Hardware |
Key Type | Keyed Alike |
Mortise/Cylindrical | Cylindrical |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Keyway Type Q, Number of Pins 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with WC Keyway and Clip Retainer Satin Chrome (337B01W26AWCS)
- MSI Kenzzi Paloma 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0328)
- HICKORY HARDWARE Hinge Soft-Close Face Frame, 2PK (HH74718-14)
- SOSS Door Invisible Hinge, 2″ Door Thickness, US19 (220US19)
- BEST Mortise Cylinder, Satin Chrome Finish (1E76C181RP3626)
- BEST Interchangeable Core, Painted, 0 Pins (1CC0BP)
- BEST Interchangeable Core, Keyway Type WB, 7 Pins (1CP7WB1626)
- BEST 7P SFIC Core, DD Keyway, Uncombinated, 626, 4 Pack (1C7DD1626 (4PK))
- BEST Satin Chrome Cylinder 1E74C4RP3626 (1E74C4RP3626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C6F1626)
- STRYBUC Mortise Cylinder (19-410)
- Best Door Locks and Deadbolts