Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chrome, 7 Pins
Mfr # 1CB7B116263857
Zoro # G2888930
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type B1
- Number of Pins 7
- Finish Satin Chrome
- Material Chrome
- For Use With SFIC Locking Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 1CB7B116263857
- Zoro # G2888930
- UPC # 887838384591
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | B1 |
Item | Interchangeable Core |
Number of Pins | 7 |
Finish | Satin Chrome |
Material | Chrome |
For Use With | SFIC Locking Hardware |
Description
Interchangeable Core, Finish Satin Chrome, Material Chrome, Keyway Type B1, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14mm ID, PK100 (ZUSAH1.5X14)
- AMERIMAX HOME PRODUCTS 4 Brown Splash Block (3011-12)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 68"H (TFP001ST15X068TB)
- MARKS Marks: Mortise Lock 2-1/2" Backset Lever Entrance Dark Bronze Finish (MRK-9CP92A-10B)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP3626)
- BEST Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins (1C7A1606)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- BEST Std 1E Mortise Cylinder, C4 Cam, Tapered Design, Satin Chrome (1E74C4R810626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C7K1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C7D1626)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Schlage C , Satin Chrome, Keyed different (ILCO-15395SC-26D-KD)
- Best Door Lock Accessories