Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Brass, Keyway Type F, 6 Pins
Mfr # 1C6F1606
Zoro # G2888842
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type F
- Number of Pins 6
- Finish Satin Brass
- For Use With SFIC Locking Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C6F1606
- Zoro # G2888842
- UPC # 887838149497
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core |
Keyway Type | F |
Number of Pins | 6 |
Finish | Satin Brass |
For Use With | SFIC Locking Hardware |
Material | Brass |
Description
Interchangeable Core, Finish Satin Brass, Material Brass, Keyway Type F, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-22-11-1)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 5/16 Dia, Pk50 (3MPL8)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- J.W. WINCO JW Winco GN115-KG-26 Cam Latch (115-KG-26)
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, RH (1EE7E4C229RP3626RH)
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- BEST Mortise Cylinder, Satin Bronze (1E74C4RP3612)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- BEST Interchangeable Core, Satin Brass, Keyway Type E, 6 Pins (1C6E1606)
- BEST Slabbed 1E Direct Motion Mortise Cylinder, Satin Chrome (1ED7D4C228RP3626)
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- Best Door Locks and Deadbolts