Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Brass, Keyway Type E, 6 Pins
Mfr # 1C6E1606
Zoro # G2888888
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type E
- Number of Pins 6
- Finish Satin Brass
- For Use With SFIC Locking Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C6E1606
- Zoro # G2888888
- UPC # 887838144874
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | E |
Item | Interchangeable Core Cylinder |
Number of Pins | 6 |
Finish | Satin Brass |
For Use With | SFIC Locking Hardware |
Material | Brass |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Brass, Clear Coated |
Description
Interchangeable Core Cylinder, Finish Satin Brass, Material Brass, Keyway Type E, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7987448165)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Lifetime Brass (SPDB478CR003)
- SPEC Compression Spring, Stainless Steel, PK10, C07201051250S (C07201051250S)
- BEST Interchangeable Core, Satin Chrome, Keyway Type Q, 7 Pins (1C7Q1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C6F1626)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B81626)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP3626)
- BEST Satin Chrome Cylinder 1C6D1626 (887838145451)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type c (1C7C1626)
- KABA ILCO Lockset Cylinder, Bright Brass, Keyway Type Schlage(R) C, 5 Pins (7015SC8-03-KA2)
- Best Lockset Cylinders