Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Brass, Keyway Type D, 6 Pins
Mfr # 1C6D1606
Zoro # G2888903
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type D
- Number of Pins 6
- Finish Satin Brass
- Material Brass
- For Use With SFIC Locking Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C6D1606
- Zoro # G2888903
- UPC # 887838144898
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | D |
Item | Interchangeable Core Cylinder |
Number of Pins | 6 |
Finish | Satin Brass |
Material | Brass |
For Use With | SFIC Locking Hardware |
Key Type | Keyed Alike |
Mortise/Cylindrical | Cylindrical |
ANSI/BHMA Finish | Satin Brass, Clear Coated |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Interchangeable Core Cylinder, Finish Satin Brass, Material Brass, Keyway Type D, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 152 Bottom (1 Kit) (MP101152)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- MUELLER INDUSTRIES Access Panel (156-708)
- SPEC Extension Spring, PK10 (E03000491250M)
- BEST Satin Chrome Cylinder 1C6D1626 (887838145451)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B21626)
- BEST Satin Chrome Cylinder 1C7WC1626 (1CP7WC1626)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TB (1C7TB1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type Q (1C7Q1626)
- FALCON Satin Chrome Cylinder Q330152626 (Q330152626)
- Best Lockset Cylinders