Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins
Mfr # 1C7A1606
Zoro # G2888860
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type A
- Number of Pins 7
- Finish Satin Brass
- Material Brass
- For Use With SFIC Locking Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C7A1606
- Zoro # G2888860
- UPC # 887838166821
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | A |
Item | Interchangeable Core Cylinder |
Number of Pins | 7 |
Finish | Satin Brass |
Material | Brass |
For Use With | SFIC Locking Hardware |
Key Type | Keyed Alike |
ANSI/BHMA Finish | Satin Brass, Clear Coated |
Description
Interchangeable Core Cylinder, Finish Satin Brass, Material Brass, Keyway Type A, Number of Pins 7, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35766)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB4605LN x 626)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- ZORO SELECT 1 1/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX3)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- BEST Mortise Cylinder, Satin Chrome (1E76C181RP1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C7G1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C7H1626)
- BEST Interchangeable Core, Keyway Type L, 7 Pins (1C7L1626)
- KENAURD Kenaurd:Mortise 1" - KW1 - Silver (KMC01-26D-KW1)
- Best Door Locks and Deadbolts