Shop All Lockset Cylinders
Best
Interchangeable Core, Keyway Type WB, 7 Pins
Mfr # 1CP7WB1626
Zoro # G1606160
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type WB
- Number of Pins 7
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 1CP7WB1626
- Zoro # G1606160
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | WB |
Item | Interchangeable Core |
Number of Pins | 7 |
Material | Solid Brass |
Description
Interchangeable Core, Material Solid Brass, Keyway Type WB, Number of Pins 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 21in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F5330B)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 250 foot, Black 1 Roll (P 7954)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KD)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type Q (1C7Q1626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type A, 7 Pins (1C7A1626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- BEST Satin Chrome Cylinder 1E74C4RP3626 (1E74C4RP3626)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type Q, 7 Pins (1C7Q1626)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-KD)
- Best Lockset Cylinders