Shop All Lockset Cylinders
Best
Interchangeable Core, Keyway Type TB, 7 Pins
Mfr # 1C7TB1626
Zoro # G1606197
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type TB
- Number of Pins 7
- Material Brass
- Mortise/Cylindrical Cylindrical
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C7TB1626
- Zoro # G1606197
- UPC # 00887838147127
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | TB |
Item | Interchangeable Core Cylinder |
Number of Pins | 7 |
Material | Brass |
Mortise/Cylindrical | Cylindrical |
Key Type | Keyed Alike |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Interchangeable Core Cylinder, Material Brass, Keyway Type TB, Number of Pins 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899BT-25)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 STL Pin Broad Hinge (N139-808)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack (U 10750)
- DORTRONICS Dortronics Pushbuttons (WR5276-HD29)
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C6F1626)
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- BEST Satin Chrome Cylinder 1C6E1626 (887838155672)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C6M1626)
- BEST Mortise Cylinder, Satin Chrome Finish (1E76C181RP3626)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- Best Door Lock Accessories