Shop All Lockset Cylinders
Best
Interchangeable Core, Keyway Type J, 6 Pins
Mfr # 1C6J1626
Zoro # G1606407
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type J
- Number of Pins 6
- Finish 626-Satin Chromium Plated
- Number of Keys 0
- Material Brass Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C6J1626
- Zoro # G1606407
- UPC # 887838142092
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | J |
Item | Interchangeable Core |
Number of Pins | 6 |
Finish | 626-Satin Chromium Plated |
Number of Keys | 0 |
Material | Brass Core |
For Use With | SFIC Locking Hardware |
Description
Interchangeable Core, Keyway Type J, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- LOCKEY 2200 Narrow-Stile Mechanical Keypad Keyless Deadbolt Lock - Surface Mount - Keyed Alike - Jet Black (LK-2200-JB-KA)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket For 2.5" Tube (ZUSA-SG-H-2.5)
- MASTER LOCK Padlock, Long Shackle (3DLF)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C6G1626)
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- BEST Mortise Cylinder, Satin Bronze (1E74C4RP3612)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TD (1C7TD1626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type M, 7 Pins (6C7M1626)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP626)
- Best Door Locks and Deadbolts