Shop All Lockset Cylinders
Best
Interchangeable Core, Keyway Type E, 6 Pins
Mfr # 1C6E1626
Zoro # G1606440
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type E
- Number of Pins 6
- Material Brass
- Key Type Keyed Alike
- Mortise/Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 1C6E1626
- Zoro # G1606440
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | E |
Item | Interchangeable Core Cylinder |
Number of Pins | 6 |
Material | Brass |
Key Type | Keyed Alike |
Mortise/Cylindrical | Cylindrical |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Small Format Interchangeable Core Cylinder |
Description
Interchangeable Core Cylinder, Material Brass, Keyway Type E, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW #6 (13/16" hole) Brass 18 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-6B)
- SCHLAGE ELECTRONICS Networked Readers (MTB15)
- PEMKO 210AV48 48" Door Shoe with Vinyl Mill Aluminum (210AV48)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- BEST Interchangeable Core, Keyway Type J, 7 Pins (1C7J1626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type WC, 7 Pins (1CP7WC1626)
- BEST Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins (1C7A1606)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type E (1C6E1626)
- BEST Mortise Cylinder, Satin Chrome Finish (1E76C181RP3626)
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B21626)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- Best Door Locks and Deadbolts