Shop All Cam Locks
Best
Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key
Mfr # 5L7RL2626
Zoro # G1606617
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8 in minimum
- Key Type SFIC
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Cam Width (In.) | 1-1/8" |
Cam Length (In.) | 1-1/16" |
Mounting Hole Dia. (In.) | 1 1/8 in |
Body Height | 2 1/8 in |
Unlocking Radius | Quarter-turn |
Cylinder Diameter | 1 1/8 in |
Body Width | 2 19/32 in |
Throw Length | 7/8 in |
Description
Lock Style Drawer, Lock Type Dead Latch, Opens With Key, Key Type SFIC, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 6" Holds 75 lbs. (Z-6)
- EKENA MILLWORK Standard Grayson Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050GRY01)
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7RD2626)
- BEST Mortise Cylinder, Satin Chrome (1E74C181RP5626)
- BEST Sliding Door Cylinder, Satin Chrome (4S73626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- BEST Mortise Cylinder, Satin Chrome (1E04RP2626)
- COMPX TIMBERLINE Timberline Lock Plug Old English Keyed Alike Key Number 108 (LP-200-108TA)
- Best Cam Locks