Shop All Cam Locks
Best
Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key
Mfr # 5L7MD5626
Zoro # G1606635
original price:
$67.39
5% off
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32 in minimum
- Key Type SFIC
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Cam Width (In.) | 1-1/8" |
Cam Length (In.) | 1-1/16" |
Mounting Hole Dia. (In.) | 1 1/8 in |
Throw Length | 7/8 in |
Body Width | 2 19/32 in |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72164)
- ZORO SELECT Silicone O-Ring, Dash 417 (ZUSAS70FDA417)
- GARLOCK 1200-Pbi 3/16in 5.10Lbs Braided Compression Packing (41220-2012)
- DANCO 5/8 in. D X 1/2 in. D #28 Rubber O-Ring (35742B)
- BEST Mortise Cylinder, Satin Chrome (1E74C181RP5626)
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- BEST Mortise Cylinder, Satin Chrome (1E7422C4RP3626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7RD2626)
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- BEST Sliding Door Cylinder, Satin Chrome (4S73626)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/32 in (1XTF3)
- Best Cam Locks