Shop All Barn & Hanging Door Hardware
Best
Hardware Pack, ES-1 Stanley Class, 2" H
Mfr # 100403
Zoro # G5482149
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-1/2" (Surface Plate)
- Width (In.) 1 in
- For Use With For Converting Double Acting Doors to Single Acting Doors
- Mounting Door
- Material Extruded and Cast Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 100403
- Zoro # G5482149
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4-1/2" (Surface Plate) |
Width (In.) | 1 in |
Outside Dia. | 1/8 in |
Inside Dia. | 1/2 in |
Mounting Hole Size (In.) | 11/64 in |
Height (In.) | 2 in |
Shaft Length | 4-1/2 in |
Details
For Use With | For Converting Double Acting Doors to Single Acting Doors |
Mounting | Door |
Material | Extruded and Cast Brass |
Includes | Fasteners |
Finish | Satin Chrome Plated |
Color | Gray |
Requires | Door |
Category Type | Closet Door Hardware |
Item | Emergency Door Stop |
Stanley EDP Number | 100403 |
Construction | Zinc |
Max. Weight (Lb.) | 150 lb |
Hardware | Included |
Type | Bi-Fold Door |
Stanley Class Number | ES-1 |
Number of Wheels | 0 |
Description
Emergency Door Stop, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Zinc Alloy, Gray, Satin Chrome Finish, Shaft Length 4-1/2 in, Height (In.) 2 in, Width (In.) 1 in, Inside Dia. 1/2 in, Outside Dia. 1/8 in, Door Mounting, Mounting Hole Size (In.) 11/64 in, Number of Wheels 0, Zinc, Hardware Included, Requires Door, For Use With Double Acting Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 30mm OD, PK50 (1RJJ7)
- EQUIPMENT LOCK CO Equipment Lock Co. Cargo Door Lever Lock Keyed Alike, (CDLL-KA)
- ZORO SELECT 3/4 in W x 72 in H Aluminum Continuous Hinge (4PB23)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175605)
- BEST Bypassing Trck Kit, 405305001 Stanley EDP (405305001)
- BEST Ejector Pin for SFIC Cores (CD548)
- BEST Through Bolt Drill Jig, for 9K Locks (KD303)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- BEST Core Capping Block for SFIC Cores (CD540)
- BEST Mortise Cylinder Cam Tool (ED212)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- Best Barn & Hanging Door Hardware