Shop All Barn & Hanging Door Hardware
Best
Hardware Pack, DLS-2 Stanley Class, 4" H
Mfr # 100340
Zoro # G5482115
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 6 in
- For Use With For Center Hung Doors
- Mounting Door
- Material Brass
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 100340
- Zoro # G5482115
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 6 in |
Height (In.) | 4 in |
Outside Dia. | 1/8 in |
Shaft Length | 4-1/2 in |
Mounting Hole Size (In.) | 11/64 in |
Inside Dia. | 1/2 in |
Details
For Use With | For Center Hung Doors |
Mounting | Door |
Material | Brass |
Includes | Fasteners |
Finish | Satin Chrome Plated |
Color | Gray |
Item | Double-Lipped Strike |
Hardware | Included |
Requires | Door |
Stanley EDP Number | 100340 |
Category Type | Closet Door Hardware |
Type | Bi-Fold Door |
Construction | Zinc |
Number of Wheels | 0 |
Stanley Class Number | DLS-2 |
Max. Weight (Lb.) | 150 lb |
Description
Double-Lipped Strike, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Zinc Alloy, Gray, Satin Chrome Finish, Shaft Length 4-1/2 in, Height (In.) 4 in, Width (In.) 6 in, Inside Dia. 1/2 in, Outside Dia. 1/8 in, Door Mounting, Mounting Hole Size (In.) 11/64 in, Number of Wheels 0, Zinc, Hardware Included, Requires Door, For Use With Double Acting Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-24", 2" (MM5024B)
- SHEPHERD HARDWARE Glide Furniture Felt 3X3In (9369)
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 100 (9691TFC102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 - Blue Steel (03-100-WEB)
- BEST Core Capping Block for SFIC Cores (CD540)
- BEST Bypassing Trck Kit, 405304001 Stanley EDP (405304001)
- BEST Key and Core Marking Plate, Multiple (DD514)
- BEST Wrench ED211 (ED211)
- BEST Hardware Pack, DAP-3 Stanley Class, 3" H (100456)
- BEST Mortise Cylinder Cam Tool (ED212)
- ZORO SELECT Top Roller Bracket, Steel, 3-1/2"L (1XNB4)
- Best Barn & Hanging Door Hardware