Shop All Barn & Hanging Door Hardware
Best
Hardware Pack, DAP-3 Stanley Class, 3" H
Mfr # 100456
Zoro # G5482158
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 in
- For Use With For 1-3/8" and 1-3/4" Thick Doors, Commercial Double Acting Interior Doors of Average Frequency Use
- Mounting Door
- Material Steel
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 100456
- Zoro # G5482158
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 1 in |
Height (In.) | 3 in |
Mounting Hole Size (In.) | 11/64 in |
Outside Dia. | 1/8 in |
Shaft Length | 4-1/2 in |
Inside Dia. | 1/2 in |
Details
For Use With | For 1-3/8" and 1-3/4" Thick Doors, Commercial Double Acting Interior Doors of Average Frequency Use |
Mounting | Door |
Material | Steel |
Includes | Fasteners |
Finish | Satin Chrome Plated |
Color | Gray |
Number of Wheels | 0 |
Requires | Door |
Category Type | Closet Door Hardware |
Construction | Zinc |
Item | Double Acting Pivot |
Hardware | Included |
Stanley EDP Number | 100456 |
Max. Weight (Lb.) | 150 lb |
Type | Bi-Fold Door |
Stanley Class Number | DAP-3 |
Description
Double Acting Pivot, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Zinc Alloy, Gray, Satin Chrome Finish, Shaft Length 4-1/2 in, Height (In.) 3 in, Width (In.) 1 in, Inside Dia. 1/2 in, Outside Dia. 1/8 in, Door Mounting, Mounting Hole Size (In.) 11/64 in, Number of Wheels 0, Zinc, Hardware Included, Requires Door, For Use With Double Acting Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 95 Lbs. Pull, 6PK (320759)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center White Contemporary Edge Pull (BP98983330)
- EMTEK Medium Bronze Pull 86327MB (86327MB)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- BEST Key and Core Marking Plate, Multiple (DD514)
- BEST Combinating Tweezers for SFIC Cores (CD549)
- BEST Core Capping Block for SFIC Cores (CD540)
- BEST Mortise Cylinder Cam Tool (ED212)
- BEST Ejector Pin for SFIC Cores (CD548)
- BEST Key and Core Marking Block, Single (DD513)
- PRIMELINE TOOLS 3/4 in. Solid Brass Sliding Closet Door Finger Pulls (4 Pack) (N 7133)
- Best Barn & Hanging Door Hardware