Shop All Dummy Door Handles
Best
Grade 2 Single Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Mfr # 7KC01DT15D613
Zoro # G709948327
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 2
- Finish Oil-Rubbed Bronze
- Max. Door Width 6.625 in
- Fire Rated 3 Hours {A}
- Cylinder Core Type Non-Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 7KC01DT15D613
- Zoro # G709948327
- UPC # 197163137541
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6.625 in |
Length | 8.25 in |
Details
Item | Cylindrical Lock |
Grade | Grade 2 |
Finish | Oil-Rubbed Bronze |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-Keyed |
Features | Single Dummy |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Bronze |
For Use With | 7KC Series Grade 2 Cylindrical Lever Locks |
Door Handing | Non-handed |
Description
Grade 2 Single Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Hevea Prestain Beach 6 Ft L X 25 In D X 15 In T Blonde Butcher Block Countertop (ZOR-BUB-0001)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI464)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- KWIKSET Kingston Light Commercial Half Dummy Loc (788KNL-26D)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-02-R-626)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV100 26 GRIP-KN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- Best Door Locks and Deadbolts