Shop All Privacy Door Knobs
Best
Grade 2 Privacy Cylindrical Lock, Round Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 6K30L4DSTK626
Zoro # G909948783
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Lockset Finish Satin Chrome
- Lockset Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 6K30L4DSTK626
- Zoro # G909948783
- UPC # 197163137626
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Dimensions
Width | 3.5 in |
Length | 9.625 in |
Details
Item | Cylindrical Lock |
Lockset Grade | Grade 2 |
Lockset Finish | Satin Chrome |
Lockset Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Description
Grade 2 Privacy Cylindrical Lock, Round Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Heavy Duty Jumbo Hide-A-Key Holder (W1804C)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- ROCKWOOD Chain Door Guard, Swinging Bar, Chrome (604.26D)
- ILCO Ilco: Key Blanks, TR47-NP TOYOTA (ILCO-TR47-NP)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR003 Privacy Roun (PV.ROU.TRR.003)
- EMTEK Antique Nickel Privacy 8221NWUS15A (8221NWUS15A)
- SCHLAGE Antique Brass Privacy Knob Lockset, Georgian/Camelot (F40 GEO 609 CAM)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (730PSKRDT-26D)
- Best Door Knob Locksets