Shop All Keyless Entry Door Handles
Best
Grade 2 Exit Cylindrical Lock, 15 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 7KC20Y15DS3626
Zoro # G309957408
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-3/8 in to 2 in
- Case Material Brass, Bronze
- Outside Width 6.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 7KC20Y15DS3626
- Zoro # G309957408
- UPC # 197163137435
- Country of Origin Taiwan, Province of China
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 6.625 in |
Latch Length | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-3/8 in to 2 in |
Case Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Grade | Grade 2 |
Description
Grade 2 Exit Cylindrical Lock, 15 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- ZORO SELECT Corner Guard, Beige, 1-1/2W X 48"H (6YDF6)
- HES Cabinet Lock, 12 VDC, Locked State Monitoring (660-12V-LBSM)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1041B-26D-41 (LR1041B-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021M26D41)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Space Grey finish (LCK-PGD829AFSG)
- SCHLAGE ELECTRONICS Cylindrical Locks with Keypad Trim, AD200CY70KPRHO626JR (AD200CY70KPRHO626JR)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Bright Chrome (2835BC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626FLA)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- Best Door Locks and Deadbolts