Shop All Keyed Entry Door Knobs
Best
Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish
Mfr # 45H7D4H626
Zoro # G109948835
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass, Bronze
- Required Door Thickness 1-3/4 in
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H7D4H626
- Zoro # G109948835
- UPC # 197163138111
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 9.75 in |
Length (In.) | 11.5 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/4 in |
Lockset Cylinder Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Item | Mortise Lock |
Door Handing | Field Reversible |
Features | Storeroom |
Description
Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX W/59-HSS)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- Best Keyed Entry Door Knobs