Shop All Dummy Door Handles
Best
Grade 1 Single Dummy Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Brass Finish, Field Reversible
Mfr # 45H01DT14H606
Zoro # G309948369
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Brass
- Max. Door Width 9.75 in
- Fire Rated 3 Hours {A}
- Cylinder Core Type Non-Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H01DT14H606
- Zoro # G309948369
- UPC # 197163139033
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 9.75 in |
Length | 11.5 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Brass |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-Keyed |
Features | Single Dummy Trim |
Door Handing | Field Reversible |
For Use With | 45H Series Mortise Locks |
Required Door Thickness | 1-3/4 in |
Material | Brass |
Description
Grade 1 Single Dummy Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Leg Length: 1.25 in (3HPE6)
- TITUS & LAMA Titus & Lama LT248.0M73 170 Deg Crank Hinge Dowel (LT248.0M73)
- ZORO SELECT Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-AS2D)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (430E - 36)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- PROSOURCE Leverset L6 Dummy Lh Pol Brass (L6704LV-PS)
- SCHLAGE Matte Black Dummy Lever Lockset, Broadway/Greenwich (F170 BRW 622 GRW)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET320E689)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WLRH0515)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 626 RH)
- Best Door Lever Locksets