Shop All Dummy Door Handles
Best
Grade 1 Single Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 9K01DT15D626
Zoro # G909948370
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6.625 in
- Fire Rated 3 Hours {A}
- Door Handing Non-handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K01DT15D626
- Zoro # G909948370
- UPC # 197163136933
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6.625 in |
Length | 8.125 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
For Use With | 9K Series Grade 1 Cylindrical Lever Locks |
Cylinder Core Type | Non-Keyed |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Brass, Bronze |
Features | Single Dummy |
Description
Grade 1 Single Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVELYHOME 26 x 78 in. Decorative Self Adhesive Film; Granite Beige (LO664656)
- SIMPSON STRONG-TIE 17.5 in. H X 1.25 in. W 22 Ga. Steel Truss Spacer (TSBR2-16)
- ACORN MFG FLUSH STRAP HINGE 6-1/2"" (AIJBQ)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-L)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- KWIKSET Signature Series Polished Brass Left-Hand Lido Dummy Door Lever (788LL 3 CP LH)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 LH)
- SCHLAGE Cylindrical Lock, ND170 LAT 622 (ND170 LAT 622)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 716 RH)
- PROSOURCE Leverset Lye Dummy Lh Pol Brs (LYE704LV-PS)
- Best Dummy Door Handles