Shop All Dummy Door Handles
Best
Grade 1 Single Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Mfr # 9K01DT15D625
Zoro # G409948313
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Bright Chrome
- Max. Door Width 6.625 in
- Fire Rated 3 Hours {A}
- For Use With 9K Series Grade 1 Cylindrical Lever Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K01DT15D625
- Zoro # G409948313
- UPC # 197163136940
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6.625 in |
Length | 8.125 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Bright Chrome |
Fire Rated | 3 Hours {A} |
For Use With | 9K Series Grade 1 Cylindrical Lever Locks |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Cylinder Core Type | Non-Keyed |
Material | Brass, Bronze |
Features | Single Dummy |
Description
Grade 1 Single Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-CU)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- GAAB SURFACE VERTICAL ROD EXIT DEVICE SATIN CHROME FINISH (GAB-T392-04)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Left Hand (F170 FLA 605 LH)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel (788BRLLH-15)
- KWIKSET Ashfield Lever Interior Dummy Handleset Trim, Venetian Bronze (968ADL-11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- Best Door Locks and Deadbolts