Shop All Dummy Door Handles
Best
Grade 1 Single Dummy Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 9K01DT14D626
Zoro # G209948322
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6.625 in
- Fire Rated 3 Hours {A}
- Door Handing Non-handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K01DT14D626
- Zoro # G209948322
- UPC # 197163136964
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6.625 in |
Length | 8.125 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Features | Single Dummy |
Material | Brass, Bronze |
For Use With | 9K Series Grade 1 Cylindrical Lever Locks |
Cylinder Core Type | Non-Keyed |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Description
Grade 1 Single Dummy Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Black 24" (24SB19)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1CRY3)
- PHIFER WIRE 36 in W X 100 ft L Black Aluminum Insect Screen Cloth (3001228)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1000)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Dummy Lever, Satin Brass (BS100-SQ SB)
- KWIKSET Halifax Square Single Dummy Lock (91570-029)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Nickel (LV100 FBL GRIP-SM NI)
- SCHLAGE Cylindrical Lock, ND170 LAT 622 (ND170 LAT 622)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Flair, Right Hand (F170 FLA 625 RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Satin Nickel (MR100 15)
- Best Door Lever Locksets