Shop All Privacy Door Handles
Best
Grade 1 Privacy Mortise Lock, Double Visual Indicator, 15 Lever, J Escutcheon, Non-Keyed, Satin Chro
Mfr # 45H0L15J626VIB
Zoro # G209948384
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0L15J626VIB
- Zoro # G209948384
- UPC # 197163163830
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 11.5 in |
Width | 9.75 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 1 Privacy Mortise Lock, Double Visual Indicator, 15 Lever, J Escutcheon, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Strike EMDBSS10B (EMDBSS10B)
- ZORO SELECT Brown Viton O-Ring, Dash 123, PK25 (ZUSAVB75123)
- LAZY DAISY 20in Full Circle Banded Wood Lazy Susan 2-Shelf Set (LD-4BW-062-20-1)
- MONROE PMP Folding Pull Handle, Stainless Steel, Unth. Through Holes (PH-0296)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L15DSTK626)
- BEST Lockset, Mechanical, Cylindrical, Privacy (QTL240E619RAFLR)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L14DS3626)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626LH)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- Best Door Locks and Deadbolts