Shop All Privacy Door Handles
Best
Grade 1 Privacy Mortise Lock, Double Visual Indicator, 14 Lever, J Escutcheon, Non-Keyed, Satin Chro
Mfr # 45H0L14J626VIB
Zoro # G709948655
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0L14J626VIB
- Zoro # G709948655
- UPC # 197163163861
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 11.5 in |
Width | 9.75 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 1 Privacy Mortise Lock, Double Visual Indicator, 14 Lever, J Escutcheon, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING DOOR SWEEP 1-1/4""W 36""L (A54/36H)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03600BL (LL1S12X03600BL)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Package Quantity: 1 (3HPL5)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L14DS3626)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L14R626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- Best Door Locks and Deadbolts