Shop All Privacy Door Handles
Best
Grade 1 Privacy Mortise Lock, Double Visual Indicator, 14 Lever, H Rose, Non-Keyed, Satin Chrome Fin
Mfr # 45H0L14H626VIB
Zoro # G109948637
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0L14H626VIB
- Zoro # G109948637
- UPC # 197163163878
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 11.5 in |
Width | 9.75 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 1 Privacy Mortise Lock, Double Visual Indicator, 14 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 626 234 ASA)
- KIPP Spring Plunger Standard Spring Force D=M05 L=18, Stainless Steel, Comp: Pin Stainless Steel (K0319.05)
- ECLIPSE MAGNETICS Shallow Pot Magnet 827, Pull Force:11lb, PK10 (827)
- REINZ GASKET MATERIAL (71-15638-00)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626RHVIN)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- BEST Mortise Lockset, Lever, 40H Rose, Series 40H, Grd. 1, Privacy (45H0L16R630 7/8)
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- Best Door Locks and Deadbolts