Shop All Privacy Door Handles
Best
Grade 1 Privacy Mortise Lock, 15 Lever, H Rose, Non-Keyed, Bright Brass Finish, Field Reversible
Mfr # 45H0L15H605
Zoro # G609948632
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Bright Brass
- Required Door Thickness 1-3/4 in
- Handle Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0L15H605
- Zoro # G609948632
- UPC # 197163138999
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 11.5 in |
Width | 9.75 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Bright Brass |
Required Door Thickness | 1-3/4 in |
Material | Brass |
Description
Grade 1 Privacy Mortise Lock, 15 Lever, H Rose, Non-Keyed, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1069N-RO3 NATIONAL (H69 174J (ILCO-1069N-RO3)
- SIMPLEX Push Buttom Latch Lock Satin Chrome (9190000-26D-41)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 12" (V95012)
- PRIME-LINE Safety Hasp, 3-1/2 in., Steel Construction, Zinc-Plated Finish Single Pack (MP5057-1)
- BEST Grade 1 Privacy Mortise Lock, Visual Keyed Indicator, 15 Lever, H Rose, Non-Keyed, Satin Chrome Fini (45H0L15H626VIN)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626RHVIN)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L14DS3626)
- CORBIN RUSSWIN Cylindrical Lock, CL3820 NZD 626 (CL3820 NZD 626)
- Best Door Lever Locksets