Shop All Privacy Door Handles
Best
Grade 1 Privacy Mortise Lock, 14 Lever, M Escutcheon, Non-Keyed, Satin Chrome Fnsh, Field Reversible
Mfr # 45H0L14M626
Zoro # G209948636
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0L14M626
- Zoro # G209948636
- UPC # 197163139002
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 11.5 in |
Width | 9.75 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 1 Privacy Mortise Lock, 14 Lever, M Escutcheon, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-50/M)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Smooth Grip in Satin Brass (LV102 FBL GRIP-SM SB)
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L14DS3626)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626LH)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L3H626RH)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- KWIKSET Halifax Round Privacy Door Lock w/6AL La (730HFLRDT-15)
- Best Door Locks and Deadbolts