Shop All Privacy Door Handles
Best
Grade 1 Privacy Mortise Lock, 14 Lever, J Escutcheon, Non-Keyed, Satin Stainless Steel Finish, Field
Mfr # 45H0L14J630
Zoro # G409948641
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Stainless
- Required Door Thickness 1-3/4 in
- Handle Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0L14J630
- Zoro # G409948641
- UPC # 197163139019
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 11.5 in |
Width | 9.75 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Stainless |
Required Door Thickness | 1-3/4 in |
Material | Stainless Steel |
Description
Grade 1 Privacy Mortise Lock, 14 Lever, J Escutcheon, Non-Keyed, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- KEYLINE Keyline: 994 Laser 2.5MM CUTTER (High Security) (B3320) (KLN-B3320)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D316)
- SPEC Compression Spring Music Wire, PK5, C04370542250M (C04370542250M)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626LH)
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L14R626)
- SCHLAGE Matte Black Privacy Lever Lockset, Latitude/Century (F40 LAT 622 CEN)
- Best Door Lever Locksets