Shop All Privacy Door Handles
Best
Grade 1 Privacy Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Mfr # 45H0LB14H626
Zoro # G309948505
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0LB14H626
- Zoro # G309948505
- UPC # 197163138968
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 11.5 in |
Width | 9.75 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 1 Privacy Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA CE6880 Wireless Comm’l Residential Driveway Entrance Alert Chime Doorbell 150 ft range (CE6880)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M6x0 .75, 29mm L (FK-0604L-S)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626LH)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L14R626)
- BEST Grade 1 Privacy Mortise Lock, Visual Keyed Indicator, 15 Lever, H Rose, Non-Keyed, Satin Chrome Fini (45H0L15H626VIN)
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (7KC30L15DS3626)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57856)
- Best Door Lever Locksets