Shop All Privacy Door Handles
Best
Grade 1 Privacy Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Matte Black Finish, 4-7/8-in ANSI Str
Mfr # 9K30L15DS3622
Zoro # G809948609
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Matte Black
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K30L15DS3622
- Zoro # G809948609
- UPC # 197163143665
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 8.125 in |
Width | 6.625 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Matte Black |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Brass, Bronze |
Description
Grade 1 Privacy Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Matte Black Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0575Md10-034 Gas Spring (GSS 6345US)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Black (WL07U19)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0515BOX)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A RWPA AL)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L15DSTK626)
- BEST Lockset, Mechanical, Cylindrical, Privacy (QTL240E619RAFLR)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- Best Door Lever Locksets