Shop All Keyless Entry Door Handles
Best
Grade 1 Patio Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8-in ANSI Stri
Mfr # 9K30P15DS3626
Zoro # G009957418
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-3/4 in to 2-1/4 in
- Latch Length 8.125 in
- Outside Width 6.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 9K30P15DS3626
- Zoro # G009957418
- UPC # 197163143498
- Country of Origin United States
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 8.125 in |
Outside Width | 6.625 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-3/4 in to 2-1/4 in |
Case Material | Brass, Bronze |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Patio Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Levelling Foot, Form:A M16X100, D=80, Steel, Comp:Rubber (K0739.1108016X100)
- EMTEK Satin Brass Knob 86447US4 (86447US4)
- PRIME-LINE Roller & Bracket Pocket Door (N 7410)
- MARKS Marks: METRO MORTISE ENTRANCE KNOB LOCKSET - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-71A-3-RH)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL515-SS)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB610-NR 626 (AU-NTB610-NR 626)
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB620-NR 613E 2803-53L (AU-NTB620-NR 613E 2803-53L)
- SIMPLEX Push Button Lock, Entry, Key Override (5031XSWL-26D-41)
- TOWNSTEEL e-KONTOS 2000, 1B, XADB, Sentinel Lever, LH, Schlage C KD in Satin Chrome (TNS-EKO1B2X-SLH-626)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- Best Door Locks and Deadbolts