Shop All Passage Door Handles
Best
Grade 1 Passage Mortise Lockbody Only, Satin Stainless Steel Finish, Field Reversible
Mfr # 45HCAN630
Zoro # G409957834
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45H Series Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Stainless
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45HCAN630
- Zoro # G409957834
- UPC # 197163163540
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 3 in |
Length | 11.5 in |
Width | 9.75 in |
Details
For Use With | 45H Series Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Stainless |
Material | Metal |
Features | Lock Body Only |
Item | Mortise Lock |
Net Weight | 6.4 lb |
Cylinder Core Type | Lock Body Only |
Fire Rated | 3 Hours {A} |
Door Handing | Field Reversible |
Description
Grade 1 Passage Mortise Lockbody Only, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- STANLEY SECURITY Key Blank, Keyway D, Standard Type, 7 Pins (7AS1D1KS915KS800)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT WL-50-C)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230A626RAFLR)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N14H626LHRB)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DSTK626)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626RAFLR)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- Best Door Lever Locksets