Shop All Passage Door Handles
Best
Grade 1 Passage Mortise Lock, 3 Lever, R Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Mfr # 45H0N3R626
Zoro # G509948077
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45H Series Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Chrome
- Net Weight 6.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45H0N3R626
- Zoro # G509948077
- UPC # 197163138821
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 11.5 in |
Width | 9.75 in |
Depth | 3 in |
Details
For Use With | 45H Series Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Chrome |
Net Weight | 6.4 lb |
Fire Rated | 3 Hours {A} |
Material | Brass, Bronze |
Door Handing | Field Reversible |
Cylinder Core Type | Non-Keyed |
Features | Passage |
Item | Mortise Lock |
Description
Grade 1 Passage Mortise Lock, 3 Lever, R Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 044, Viton, 0.07 In., PK10 (U38871.006.0375)
- PEMKO Door Sweep, Brush, 4 ft. (18061CNB48)
- EKENA MILLWORK Thorton Craftsman Smooth Outlooker, Western Red Cedar, 7 1/2"W x 28"D x 40"H (OUT08X28X40THR04SWR)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung (2868pri1310CLETLH154916)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- BEST Cylindrical 7KC Lock, Passage, Lever, Rose, Satin Chrome (7KC20N15DS3626)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626SAFLR)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N14H626LHRB)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Satin Brass (LV101 FBL GRIP-SM SB)
- Best Door Locks and Deadbolts