Shop All Passage Door Handles
Best
Grade 1 Passage Mortise Lock, 15 Lever, M Escutcheon, Non-Keyed, Satin Chrome Fnsh, Field Reversible
Mfr # 45H0N15M626
Zoro # G509948299
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45H Series Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Chrome
- Width 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0N15M626
- Zoro # G509948299
- UPC # 197163138852
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 9.75 in |
Depth | 3 in |
Length | 11.5 in |
Details
For Use With | 45H Series Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Chrome |
Item | Mortise Lock |
Features | Passage |
Cylinder Core Type | Non-Keyed |
Fire Rated | 3 Hours {A} |
Door Handing | Field Reversible |
Net Weight | 6.4 lb |
Material | Brass, Bronze |
Description
Grade 1 Passage Mortise Lock, 15 Lever, M Escutcheon, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 155 Degree Soft-closing Screw-on Half Overlay Zero Protrusion Hinge (71B7650)
- HDL HARDWARE Olympus Deadbolt Drawer Lock 15/16 in. Cylinder Length Key Number 915 (200-26D78-915)
- KWIKSET Tustin Lever Entry Door Lock SmartKey with 6AL Latch and RCS Strike Satin Nickel Finish (740TNL-15S)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626RAFLR)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230A626RAFLR)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (9K30N15CS3626)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3626)
- SCHLAGE Cylindrical Lock, ND10S BRW 626 (ND10S BRW 626)
- Best Passage Door Handles