Shop All Passage Door Handles
Best
Grade 1 Passage Mortise Lock, 15 Lever, H Rose, Non-Keyed, Bright Chrome Finish, Field Reversible
Mfr # 45H0N15H625
Zoro # G909948264
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45H Series Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Bright Chrome
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0N15H625
- Zoro # G909948264
- UPC # 197163138883
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 3 in |
Length | 11.5 in |
Width | 9.75 in |
Details
For Use With | 45H Series Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Bright Chrome |
Material | Brass, Bronze |
Cylinder Core Type | Non-Keyed |
Door Handing | Field Reversible |
Item | Mortise Lock |
Features | Passage |
Net Weight | 6.4 lb |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Passage Mortise Lock, 15 Lever, H Rose, Non-Keyed, Bright Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Cylindrical Lock, RL12-SR-03-IC (RL12-SR-03-IC)
- HILLMAN Hillman Fasteners 122316 8 Pack; Utility Picture Hangers (597583)
- DELTANA Floor Mount, 8" Heavy Duty Bumper Oil Rubbed Bronze (DSF800U10B)
- ZORO SELECT O-Ring, Buna N, Dash 221, 1-7/16, 1.699, PK25 (U38801.012.0143)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- BEST Cylindrical 7KC Lock, Passage, Lever, Rose, Satin Chrome (7KC20N15DS3626)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3626)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- Best Door Lever Locksets