Shop All Passage Door Knobs
Best
Grade 1 Passage Cylindrical Lock, 6 Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 8K30N6AS3626
Zoro # G009948775
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Length 9.625 in
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30N6AS3626
- Zoro # G009948775
- UPC # 197163137015
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Length | 9.625 in |
Width | 6.75 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Features | Passage |
For Use With | 8K Series Grade 1 Cylindrical Knob Locks |
Material | Brass, Bronze |
Type | Cylindrical Lock |
Description
Grade 1 Passage Cylindrical Lock, 6 Knob, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Shoe, Unfinished, 1-1/4" W, 36" L (210AV36)
- BLUM Narrow Left Hand Locking Device for Blum 563/569 Tandem Slides (T51.0801.20 L)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- STRYBUC Dual Arm Casement Operator (36-181)
- OMNIA Modern Rose Pass Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PA10B)
- KWIKSET Arroyo Knob with Midtown Rose Passage Door Lock with 6AL Latch and RCS Strike Matte Black Finish (720AYKMDT-514)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 605)
- BALDWIN ESTATE Knob Bright Chrome Door Knobs Bright Chrome 5041 (5041.260.MR)
- PAMEX Baron Knob with Round Rose Privacy Lockset Grade 3 Matte Black Finish (FTF910)
- YALE Knob Lockset, Mechanical, Passage, Grd. 1 (CA5401CK x 605)
- KWIKSET Pismo Passage Knob (720PSK-SQT-514-6AL-RCS)
- Best Door Knob Locksets