Shop All Keyed Entry Door Knobs
Best
Grade 1 Office Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Chrome Finish, Reversible
Mfr # 45H7A4H626
Zoro # G109948767
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass, Bronze
- Required Door Thickness 1-3/4 in
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 45H7A4H626
- Zoro # G109948767
- UPC # 197163138623
- Country of Origin United States
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 11.5 in |
Width (In.) | 9.75 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/4 in |
Lockset Cylinder Type | SFIC Prep Less Core |
Item | Mortise Lock |
Fire Rated | 3 Hours {A} |
Features | Toggle-Locking Office |
Door Handing | Field Reversible |
Description
Grade 1 Office Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 4 (DE44058TT5)
- WRS 15" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5015R)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- EKENA MILLWORK 5"W x 5"H x 3/4"P Reese Round Rosette, Alder (ROS05X05REAL)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- KWIKSET Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch, RCS Strike Antique Brass Finish (400T-5S)
- Best Door Knob Locksets