Shop All Privacy Door Handles
Best
Grade 1 Hospital Privacy Cylindrical Lock, 14 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8-i
Mfr # 9K30LL14DS3626
Zoro # G409948603
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K30LL14DS3626
- Zoro # G409948603
- UPC # 197163143603
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 8.125 in |
Width | 6.625 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Brass, Bronze |
Description
Grade 1 Hospital Privacy Cylindrical Lock, 14 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Roller, Nylon, 3/4"L (21-50)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- FOSS FLOORS Riverside 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7PD4N5516PK)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7564)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L14R626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L14DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L15DSTK626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (7KC30L15DS3626)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0312PBOX)
- Best Door Locks and Deadbolts