Shop All Keyless Entry Door Handles
Best
Grade 1 Exit Mortise Lock, 16 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Mfr # 45H0NX16H626
Zoro # G609957412
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Finish Satin Chrome
- Door Thickness 1-3/4 in
- Case Material Brass, Bronze
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0NX16H626
- Zoro # G609957412
- UPC # 197163138807
- Country of Origin United States
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 9.75 in |
Latch Length | 11.5 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Finish | Satin Chrome |
Door Thickness | 1-3/4 in |
Case Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Grade | Grade 1 |
Description
Grade 1 Exit Mortise Lock, 16 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 046 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD046X250)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850KA10G202)
- PRIME-LINE 2PK 125Pat Roller Kit, 2PK (D 1796)
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- SCHLAGE BLKSchlage Encode Lever (FE789WBVCEN622L)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626FLA)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL510-SS)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (PDL3000IC US26D)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021BWL-26D-41 (5021BWL-26D-41)
- YALE Nextouch Exit Trim Touchscreen, Augusta Lever Style No Radio, Satin Chrome (YALE-AUNTT620-NR-626)
- ALARM LOCK Narrow Stile Mortise Keypad Trim Alarm Lock (DL1300/10B1)
- Best Keyless Entry Door Handles