Shop All Keyless Entry Door Handles
Best
Grade 1 Exit Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Mfr # 45H0NX14H626
Zoro # G909957402
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Finish Satin Chrome
- Door Thickness 1-3/4 in
- Outside Width 9.75 in
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H0NX14H626
- Zoro # G909957402
- UPC # 197163138814
- Country of Origin United States
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 9.75 in |
Latch Length | 11.5 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Finish | Satin Chrome |
Door Thickness | 1-3/4 in |
Fire Rated | 3 Hours {A} |
Case Material | Brass, Bronze |
Grade | Grade 1 |
Description
Grade 1 Exit Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN PARTS O-Rings, PK 10 (0410-026-001)
- KWIKSET Carson UL Keyed Entry Lever (438CNL-15-SMT-RCAL-RCS)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Nickel (LV100 FBL GRIP-SM NI)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE575 CAM716ACC)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-U13-41 (E2031XSLL-U13-41)
- ALARM LOCK AlarmLock: Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / Satin Chrome 26D (ALL-DL2700IC-26D)
- LOCKEY Lockey: Digital Door Lock 1150 Heavy-Duty Lever, Marine Grade (LK-1150-MG)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- LOCKEY Lever WiFi Smart Lock (W995)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE695 CAM716ACC)
- Best Keyless Entry Door Handles