Shop All Keyless Entry Door Handles
Best
Grade 1 Exit Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8-in ANSI Strik
Mfr # 9K30NX15DS3626
Zoro # G209957379
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-3/4 in to 2-1/4 in
- Fire Rated 3 Hours {A}
- Latch Length 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 9K30NX15DS3626
- Zoro # G209957379
- UPC # 197163143504
- Country of Origin United States
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 8.125 in |
Outside Width | 6.625 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-3/4 in to 2-1/4 in |
Fire Rated | 3 Hours {A} |
Grade | Grade 1 |
Case Material | Brass, Bronze |
Description
Grade 1 Exit Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brace, Corner, 2 In, Holes: 6 (4PE75)
- LAUREY 160mm Pull, Harmony, Satin Nickel (42328)
- INOX Concave Wall Stop, Satin Chrome (DS401-26D)
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags: Multi-Bluegreredwhiyel Pk (407-MU)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL615-BS)
- LOCKEY Mechanical Keyless Lever Lock W/ Passage Double Combination Marine Grade (2835-DC-MG)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Satin Nickel (2835SN)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4523532D41)
- Best Keyless Entry Door Handles