Shop All Electromagnetic & Electromechanical Locks
Best
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 5-in Backset, Fail Secure, 24VDC, 14D De
Mfr # 9KW57DEU14DS3626
Zoro # G709954885
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 6.625 in
- Depth 4 in
- For Use With 9KW Series Electromechanical Lever Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9KW57DEU14DS3626
- Zoro # G709954885
- UPC # 197163142491
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 6.625 in |
Depth | 4 in |
Length | 8.125 in |
Body Size Thickness | 1-3/4 in to 2-1/4 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | 9KW Series Electromechanical Lever Locks |
Material | Brass or Bronze |
Description
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 5-in Backset, Fail Secure, 24VDC, 14D Design, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Handle (14-52)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- DELTANA Round Universal Floor Bumper 2" Black (UFB5000U19)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- LOCKNETICS Maglock 1200Lb Holding Force (MG1200)
- Best Electromagnetic Locking Systems