Shop All Electromagnetic & Electromechanical Locks
Best
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 2-3/4-in Backset, Fail Secure, 24VDC, 16
Mfr # 9KW37DEU16KS3626
Zoro # G509954771
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 6.625 in
- Depth 4 in
- Body Size Thickness 1-3/4 in to 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9KW37DEU16KS3626
- Zoro # G509954771
- UPC # 197163142545
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 6.625 in |
Depth | 4 in |
Body Size Thickness | 1-3/4 in to 2-1/4 in |
Length | 8.125 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Brass or Bronze |
For Use With | 9KW Series Electromechanical Lever Locks |
Description
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 2-3/4-in Backset, Fail Secure, 24VDC, 16K Design, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAINE ORNAMENTAL Maine Ornamental 72302 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, Plateau Top, 4 in L, 4 in W (72302)
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. (1389)
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL7)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 5-in Backset, Fail Secure, 24VDC, 15D De (9KW57DEU15DS3626RQE)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- Best Electromagnetic & Electromechanical Locks